Combo Wheel, Type 27, 5 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Zirconia Alumina

  • Mfr # 58053

  • Zoro # G4600191


product price:  $5.45
/ea
Sold in multiples of 25 for $136.25

Key Features

Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
0.125 in
Connector Size
7/8 in
Abrasive Material
Zirconia Alumina
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58053
Zoro #
G4600191
UPC #
123825805374
Country of Origin
Slovenia

Dimensions

Overall Diameter
5 in
Overall Thickness
0.125 in
Connector Size
7/8 in
Thickness
0.125 in
Diameter
5 in
Arbor Size
7/8 in

Details

Item
Combo Wheel
Wheel Type
Type 27
Abrasive Material
Zirconia Alumina
Grade
Z30T
Maximum Operating Speed
12,200 RPM
Abrasive Wheel Type
Type 27
Max. RPM
12,200 RPM
Grit
30

Description

Combo Wheel, Thickness 0.125 in, Abrasive Material Zirconia Alumina, Max. RPM 12,200 RPM, Grade Z30T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.