Combo Wheel, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8 in-11 UNC Nut Arbor Hole Size
Mfr # 58050
Zoro # G4600228
product price:Â $6.15
/ea
Sold in multiples of 10 for $61.50
Key Features
Wheel Type
Type 27
Overall Diameter
4 1/2 in
Overall Thickness
0.125 in
Connector Size
5/8 in-11 UNC Nut
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
58050
Zoro #
G4600228
UPC #
012382580506
Country of Origin
Slovenia
Dimensions
Overall Diameter
4 1/2 in
Overall Thickness
0.125 in
Connector Size
5/8 in-11 UNC Nut
Arbor Size
5/8"-11 UNC Nut
Diameter
4 1/2 in
Thickness
0.125 in
Details
Item
Combo Wheel
Wheel Type
Type 27
Abrasive Material
Zirconia Alumina
Grade
Z30T
Maximum Operating Speed
13,300 RPM
Abrasive Wheel Type
Type 27
Max. RPM
13,300 RPM
Grit
30
Description
Combo Wheel, Thickness 0.125 in, Abrasive Material Zirconia Alumina, Max. RPM 13,300 RPM, Grade Z30T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.