Cutting Wheel, Type 27, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Zirconia Alumina
Mfr # 58021
Zoro # G4600255
product price:Â $3.41
/ea
Sold in multiples of 25 for $85.25
Key Features
Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
58021
Zoro #
G4600255
UPC #
123825802168
Country of Origin
Slovenia
Dimensions
Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Diameter
5 in
Arbor Size
7/8 in
Thickness
0.045 in
Details
Item
Cutting Wheel
Wheel Type
Type 27
Abrasive Material
Zirconia Alumina
Grade
Z60T
Maximum Operating Speed
12,200 RPM
Max. RPM
12,200 RPM
Abrasive Wheel Type
Type 27
Grit
60
Description
Cutting Wheel, Thickness 0.045 in, Abrasive Material Zirconia Alumina, Max. RPM 12,200 RPM, Grade Z60T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.