Norton 66252823602 Gemini Right Angle Cut-Off Wheel 4-1/2" x .045" x 7/8" 36 Grit Alum. Oxide Type 1
- Mfr # 66252823602
- Zoro # G306383293
product price:Â
$
177.99
/pk of 25, $7.12/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 01/41
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Grit
36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66252823602
- Zoro #
- G306383293
- UPC #
- 30662528236029
- Country of Origin
- China
- Wheel Type
- Type 01/41
- Grit
- 36
- Primary Material Application
- Steels/ferrous metals
- Abrasive Material
- Aluminum Oxide
Dimensions
- Overall Diameter
- 4-1/2 in
- Overall Thickness
- 0.045 in
- Connector Size
- 7/8 in
Description
NORTON 66252823602 GEMINI RIGHT ANGLE CUT-OFF WHEEL 4-1/2" X .045" X 7/8" 36 GRIT ALUM. OXIDE TYPE 1 OUR 100% ALUMINUM OXIDE ABRASIVE HAS BEEN INFUSED WITH A NEW BOND TECHNOLOGY AND PROCESSED TO OUTLAST AND OUT-CUT COMPETITIVE ALUMINUM OXIDE BLADES. OPERATORS WILL NOTICE AND APPRECIATE THE LOW KERF LOSS AND ADDED COMFORT. AVAILABLE IN TYPE 01/41 STRAIGHT AND TYPE 27/42 DEPRESSED CENTER WHEELS. QUALITY A/O -FOR CUTTING ALLOYS, STEELS/FERROUS METALS -FULL FIBERGLASS REINFORCEMENT-STRAIGHT, STABLE CUTS -FAST, BURR-FREE CUTTING, LOW KERF LOSS. APPLICATIONS ARE: RIGHT ANGLE GRINDING
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.