Cutting Wheel, Type 27, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Zirconia Alumina

  • Mfr # 58020

  • Zoro # G4600261


product price:  $2.49
/ea
Sold in multiples of 25 for $62.25

Key Features

Wheel Type
Type 27
Overall Thickness
0.045 in
Connector Size
7/8 in
Abrasive Material
Zirconia Alumina
Grade
Z60T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58020
Zoro #
G4600261
UPC #
-
Country of Origin
Slovenia

Dimensions

Overall Diameter
4 1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Item
Cutting Wheel
Wheel Type
Type 27
Abrasive Material
Zirconia Alumina
Grade
Z60T
Grit
60
Maximum Operating Speed
13,300 RPM
Connector Type
Open or plain arbor

Description

Cutting Wheel, Abrasive Material Zirconia Alumina, Grit 60, Overall Thickness 0.045 in, Maximum Operating Speed 13,300 RPM, Grade Z60T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.