Grinding Wheel, Type 27, 7 in Dia, 1/4 in Thick, 5/8 in-11 UNC Nut Arbor Hole Size, Aluminum Oxide
Mfr # 57124
Zoro # G4600307
product price:Â $7.65
/ea
Sold in multiples of 10 for $76.50
Key Features
Wheel Type
Type 27
Overall Diameter
7 in
Overall Thickness
1/4 in
Connector Size
5/8 in-11 UNC Nut
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57124
Zoro #
G4600307
UPC #
123825712450
Country of Origin
Slovenia
Dimensions
Overall Diameter
7 in
Overall Thickness
1/4 in
Connector Size
5/8 in-11 UNC Nut
Thickness
0.25 in
Arbor Size
5/8"-11 UNC Nut
Diameter
7 in
Details
Item
Grinding Wheel
Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Grade
A24R
Maximum Operating Speed
8,500 RPM
Abrasive Wheel Type
Type 27
Max. RPM
8,500 RPM
Grit
24
Description
Grinding Wheel, Thickness 0.25 in, Abrasive Material Aluminum Oxide, Max. RPM 8,500 RPM, Grade A24R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.