Cutting Wheel, Type 27, 4 1/2 in Dia, 0.0938 in Thick, 5/8 in-11 UNC Nut Arbor Hole Size, 60 Grit
Mfr # 57080
Zoro # G4600465
product price:Â $3.99
/ea
Sold in multiples of 10 for $39.90
Key Features
Wheel Type
Type 27
Overall Diameter
4 1/2 in
Overall Thickness
0.0938 in
Connector Size
5/8 in-11 UNC Nut
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57080
Zoro #
G4600465
UPC #
-
Country of Origin
Slovenia
Dimensions
Overall Diameter
4 1/2 in
Overall Thickness
0.0938 in
Connector Size
5/8 in-11 UNC Nut
Details
Item
Cutting Wheel
Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Grade
A60T
Grit
60
Maximum Operating Speed
13,300 RPM
Description
Cutting Wheel, Abrasive Material Aluminum Oxide, Grit 60, Overall Thickness 0.0938 in, Maximum Operating Speed 13,300 RPM, Grade A60T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.