Cutting Wheel, Type 27, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 57043

  • Zoro # G4600508


product price:  $2.89
/ea
Sold in multiples of 25 for $72.25

Key Features

Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57043
Zoro #
G4600508
UPC #
123825704394
Country of Origin
Slovenia

Dimensions

Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Diameter
5 in
Thickness
0.045 in
Arbor Size
7/8 in

Details

Item
Cutting Wheel
Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Grade
A60T
Maximum Operating Speed
12,200 RPM
Abrasive Wheel Type
Type 27
Max. RPM
12,200 RPM
Grit
60

Description

Cutting Wheel, Thickness 0.045 in, Abrasive Material Aluminum Oxide, Max. RPM 12,200 RPM, Grade A60T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.