Epoxy Adhesive, Foam Fast 74CA Series, Gray, 19 oz, Tube

  • Mfr # 74CA

  • Zoro # G4600714


product price:  $39.29
/ea

Key Features

Application
Large Surface Lamination Assembly
Materials Bonded
Cork, Fabric, Foam, Plastic
Container Size
19 oz
Container Type
Tube
Working Time
1 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74CA
Zoro #
G4600714
UPC #
00051111979587
Country of Origin
United States

Dimensions

Container Size
19 oz
Size
24oz
Container Size - Adhesives
19.0 oz

Details

Item
Epoxy Adhesive
Application
Large Surface Lamination Assembly
Materials Bonded
Cork, Fabric, Foam, Plastic
Container Type
Tube
Working Time
1 min
Color
Gray
VOC Content Weight
208.7 g/L
Series
Foam Fast 74CA
Type
Orange Low VOC
Bonding Range
30 sec to 30 min
Standards
California Air Resources Board, Greenguard Certified, LEED, Ozone Transport Commission, SCAQMD Compliant
Green Environmental Attribute
Does Not Contain Methylene Chloride
Begins to Harden - Adhesives
15 sec to 30 min
Green Certification or Other Recognition
GREENGUARD Certified
Substrates
Flexible and Rigid Foam, Upholstry Foam, Plastics (Latex, Urethane), Fabric, Felt, Cork
Characteristics
Fast-Tack, Lace-spray pattern, Longer open time and more aggressive
Begins to Harden
15 sec to 30 min
Interior/Exterior
Interior Only
High Tack
Yes
Spray Pattern
Lace
Water Resistance
Not Water-Resistant
Pressure Sensitive
No
Low Odor
No
Heat Resistant
Yes
Features
Aggressive Tack for High Initial Grab, Fast Tack, Foam-Tearing Strength, Longer Open Time
Weight
19 oz
Temp. Range
-30 Degrees to 200 Degrees
Primary Applications
Fabrics, Foams
Temperature Range
Less Than 170 Degrees F
Temp. Range (F)
-30 Degrees to 200 Degrees
Net Weight (Oz.)
19
Product Type
Spray Adhesive
Temperature Range - Adhesives
Less Than 170 Degrees F
Container Type - Adhesives
Aerosol Can
Adhesive Color
Orange

Description

Spray Adhesive, Adhesive Color Orange, Container Size 24 fl oz, Container Type Aerosol Can, Product Type Spray Adhesive, Series Foam Fast 74CA, Spray Pattern Lace, Working Time 1 min, Features Aggressive Tack for High Initial Grab, Fast Tack, Foam-Tearing Strength, Longer Open Time, Heat Resistant Yes, High Tack Yes, Interior/Exterior Interior Only, Low Odor No, Standards California Air Resources Board, Greenguard Certified, LEED, Ozone Transport Commission, SCAQMD Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.