Microscope Slide, Borosilicate Glass, PK72

  • Mfr # 20F849

  • Zoro # G4601274


product price:  $7.79
/pk 72, $0.11/ea

Key Features

Overall Width
25 mm
Color
Clear
Material
Green Glass
Size
75 mm x 25 mm
Coefficient of Thermal Expansion
90 x 10-7/ Degrees C (30 Degrees C to 300 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20F849
Zoro #
G4601274
UPC #
190735553749
Country of Origin
China

Dimensions

Overall Width
25 mm
Size
75 mm x 25 mm
Thickness
1.1 mm
Overall Length
75 mm

Details

Item
Microscope Slide
Color
Clear
Material
Green Glass
Coefficient of Thermal Expansion
90 x 10-7/ Degrees C (30 Degrees C to 300 Degrees C)
Refractive Index
1.52
Elastic Modulus
Greater Than 7 x 104 Mpa
Product Type
Microscope Slide
Edge Angle
45 Degrees
Edge Type
Ground
Standards
FDA
Sterile/Non-Sterile
Non-Sterile
Number of Slides
72
Maximum Operating Temperature - Centigrade
350 Degrees C
Autoclavable
No
Pre-Cleaned
Visible Particulate
Minimum Operating Temperature - Centigrade
20 Degrees C

Description

Microscope Slide, Product Type Microscope Slide, Material Green Glass, Overall Length 75 mm, Overall Width 25 mm, Thickness 1.1 mm, Edge Type Ground, Number of Slides 72, Includes Not Applicable, Color Clear, Refractive Index 1.52, Coefficient of Thermal Expansion 90 x 10-7/ Degrees C (30 Degrees C to 300 Degrees C), Elastic Modulus Greater Than 7 x 104 Mpa, Maximum Operating Temperature - Centigrade 350 Degrees C, Minimum Operating Temperature - Centigrade 20 Degrees C, Edge Angle 45 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.