This item is Discontinued.

Msa Safety Horizontal Lifeline Kit, 30 ft., Red/Yellow/Green 10013152

Horizontal Lifeline Kit, 30 ft., Red/Yellow/Green (Discontinued)

  • Mfr # 10013152
  • Zoro # G4601405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10013152
Zoro #
G4601405
UPC #
-
Country of Origin
United States

Dimensions

Length
30 ft.

Details

Item
Horizontal Lifeline Kit
Weight Capacity
310 lb
Color
Red/Yellow/Green
Standards
ANSI A10.32
Includes
Integral Energy Absorber, 30 ft Rope, (2) Anchor Slings, Bucket, Instruction Manual
For Use With
Mfr. No. 10072479, 10072480, 10072487, 10072488, 10072491, 10072492, 10041517, 10041518, 10041519, 10041590, 10041591, 10041592
Tensile Strength
5,000 lb
Installation
Temporary
Workers per System
2

Description

Horizontal Lifeline Kit, Standards ANSI A10.32, Tensile Strength 5,000 lb, Weight Capacity 310 lb, Workers per System 2, For Use With Mfr. No. 10072479, 10072480, 10072487, 10072488, 10072491, 10072492, 10041517, 10041518, 10041519, 10041590, 10041591, 10041592, Includes Integral Energy Absorber, 30 ft Rope, (2) Anchor Slings, Bucket, Instruction Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.