Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , 2XL 12 PK

  • Mfr # 713HGWU/2XL

  • Zoro # G4601409


product price:  $74.19
/pk 12, $6.18/ea

Key Features

Glove Size
2XL
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White,Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
713HGWU/2XL
Zoro #
G4601409
UPC #
662909059321
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10.25 in
Thickness
13 gauge
Size - Numeric
11

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White,Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Barracuda(R) 713HGWU
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
889
Glove Construction
Seamless Knit
Suggested Use Environment
Not Specified
Palm Material
PU
Puncture Resistant
EN388 4442
ANSI/ISEA Puncture Level
Not Rated
ANSI/ISEA Cut Level - 2011
2
Cut-Resistance Coverage
Full
Brand and Series
PIP Barracuda(R) 713HGWU
Glove Coating Color
Gray
Double-Dipped
No
Silicone-Free
No
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Knit Material Color
White
Latex-Free
No
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.