Spray Adhesive, Hi-Strength 90CA Series, Orange, 19 oz, Aerosol Can

  • Mfr # 90CA

  • Zoro # G4601432


product price:  $31.15
/ea

Key Features

Application
Adhering, Attaching, Bonding, Fastening, Gluing, Securing, Sticking and Hanging, Tacking
Materials Bonded
Ceramic, Fabric, Glass, Laminate, Leather, Metal, Plastic, Wood
Container Size
19 oz
Container Type
Aerosol Can
Working Time
1 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90CA
Zoro #
G4601432
UPC #
00051111979570
Country of Origin
United States

Dimensions

Container Size
19 oz
Size
24oz
Container Size - Adhesives
19.0 oz

Details

Item
Spray Adhesive
Application
Adhering, Attaching, Bonding, Fastening, Gluing, Securing, Sticking and Hanging, Tacking
Materials Bonded
Ceramic, Fabric, Glass, Laminate, Leather, Metal, Plastic, Wood
Container Type
Aerosol Can
Working Time
1 min
Color
Orange
VOC Content Weight
424.2 g/L
Series
Hi-Strength 90CA
Standards
CARB Compliant, Greenguard Certified, LEED, SCAQMD Compliant
Green Environmental Attribute
Does Not Contain Methylene Chloride
Substrates
Kick Plates, Laminates, Polyethylene and Polypropylene, Wood, Metal, Glass, Ceramics, Leather, Felt, Fabric
Type
Low VOC
Bonding Range
1 to 30 min
Green Certification or Other Recognition
GREENGUARD Certified
Characteristics
Clear Color, Fast Drying
VOC Content Weight Percentage
20 %
High Tack
Yes
Heat Resistant
Yes
Low Odor
No
Features
Bonds Strongly to A Wide Range of Materials, Fast-Drying
Water Resistance
Not Water-Resistant
Pressure Sensitive
No
Spray Pattern
Lace
Interior/Exterior
Interior Only
Weight
19 oz
Temp. Range
-30 Degrees to 200 Degrees
Adhesive Color
Clear
Primary Applications
Laminates
Temp. Range (F)
-30 Degrees to 200 Degrees
Net Weight (Oz.)
19
Temperature Range - Adhesives
Less Than 122 Degrees F
Temperature Range
Less Than 122 Degrees F
Container Type - Adhesives
Aerosol Can
Product Type
Spray Adhesive

Description

Spray Adhesive, Adhesive Color Clear, Container Size 24 fl oz, Container Type Aerosol Can, Product Type Spray Adhesive, Series Hi-Strength 90CA, Spray Pattern Lace, Working Time 1 min, Features Bonds Strongly to A Wide Range of Materials, Fast-Drying, Heat Resistant Yes, High Tack Yes, Interior/Exterior Interior Only, Low Odor No, Standards CARB Compliant, Greenguard Certified, LEED, SCAQMD Compliant, VOC Content Weight 424.2 g/L, Water Resistance Not Water-Resistant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.