1 gal Jug, Industrial Cleaner and Degreaser, Concentrated Liquid, Sassafras
Mfr # 2710200613005
Zoro # G4602315
product price: $15.29
/eaKey Features
Container Type
Jug
Size
1 Gal
Cleaner Form
Liquid
Degreaser Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Fragrance
Sassafras
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2710200613005
Zoro #
G4602315
UPC #
043318000003
Country of Origin
United States
Dimensions
Size
1 Gal
Container Size
1 gal
Cleaner Container Size
1 gal
Degreaser Container Size
1 gal.
Description
Simple Green 2710200613005 Industrial Cleaner and Degreaser is an effective cleaner and degreaser designed for water-tolerant surfaces. This non-flammable, biodegradable product is safe for use on a variety of surfaces and is formulated to handle tough cleaning jobs without harmful fumes.
Properties:
- Appearance: Green liquid
- Odor: Sassafras scent
- pH: 8.5 – 9.5
- Specific Gravity: 1.01 – 1.03
- VOC Content: 0% VOC under EPA 24 standards
- Solubility: Fully water-soluble
Features:
- Non-flammable and non-hazardous per OSHA HCS 2012
- Biodegradable formula, compliant with environmental safety standards
- Free from hazardous components such as VOCs
- Stable under typical storage conditions, with no hazardous reactions
Applications:
- Designed for cleaning and degreasing water-tolerant surfaces
- Not recommended for non-rinseable surfaces
- Ideal for use in various industrial and commercial settings requiring heavy-duty cleaning
Specifications:
- Flash Point: > 212°F (non-flammable)
- Freezing Point: 32–38°F
- Boiling Point: 213.8°F
- Available Sizes: Range from 22 fl. oz. to 275 gallons
- Storage: Avoid temperatures above 109°F and prolonged exposure to sunlight
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.