Shop SIMPLE GREEN

Cleaner/Degreaser, 1 gal, Jug

  • Mfr # 2110000413421
  • Zoro # G116267172

product price: 
$
17.15
/ea

Key Features

Container Type
Jug
Container Size
1 gal
Series
Simple Green Pro HD
Base Formula
Water Based
NSF Rating
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2110000413421
Zoro #
G116267172
UPC #
043318134210
Country of Origin
United States

Dimensions

Container Size
1 gal
Fits Chest Size
Can Use in Pressure Washers, Carpet Cleaners, and Other Equipment

Details

Item
Cleaner and Degreaser
Container Type
Jug
Series
Simple Green Pro HD
Base Formula
Water Based
NSF Rating
Not Rated
Cleaner Form
Liquid
Ready to Use/Concentrated
Concentrated
VOC Content
0.40%
Flash Point
212 Degrees F
Recommended Dilution
1:3 to 1:10
Primary Chemical
Triethanolamine
Fragrance
Unscented
Net Weight
9.41 lb
Features
Can Use in Pressure Washers, Carpet Cleaners, and Other Equipment
Nonflammable
Yes
pH Value
Alkaline
Butyl Free
Yes
Application
Fleet/Vehicle
Cleaner Chemical Product Grouping
Heavy Duty Cleaner
pH Level
10 to 11.5
Plastic Safe
Yes
Biodegradable
Yes
Dielectric Strength
Undetermined
Product Type
Heavy Duty Cleaner
Type
Heavy-Duty
For Use on
ATVs, Boats, Motorcycles, Other Vehicles, RVs, Trucks
Color
Purple

Description

Pro Line Heavy Duty Cleaner

Restrictions

WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.