Carbide Bur, Round Nose Tree, 1/4

  • Mfr # 19D867

  • Zoro # G4602665


product price:  $10.89
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Round Nose Tree
Cutter Dia.
1/4"
Length of Cut
5/8 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19D867
Zoro #
G4602665
UPC #
190735396421
Country of Origin
China

Dimensions

Cutter Dia.
1/4"
Length of Cut
5/8 in
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
1/4 in
Shank Length
1 3/8 in
Head Length
5/8 in

Details

Cutting Edge Type
Double Cut
Shape
Round Nose Tree
Trade Number
SF-1
Application
For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
Shank Material
Steel
Max. RPM
20000-30000
Item
Carbide Bur
Material Application
Aluminum, Ferrous and Non-Ferrous Metals, Stainless Steel, Steel
End Type
Radius
Cut Type
Double
Coating
Bright (Uncoated)
Head Shape
Tree
Number of Ends
Single End
Max. Speed
30,000 RPM
Head Material Grade
YG7
Head Material
Carbide
For Tool Type
Die Grinders, Straight Grinders, Rotary Power Tools
Abrading Application
Buffing, Cleaning, Deburring, Finishing, Grinding, Polishing, Stock Removal, Surface Conditioning
Material Category Application
Aluminum, Ferrous and Non-Ferrous Metals, Stainless Steel, Steel
Primary Material Application
Ferrous Metals, Non-Ferrous Metals, Stainless Steel, Steel
Operating Speed - Maximum
30,000 RPM
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SF-1, Primary Material Application Ferrous Metals, Non-Ferrous Metals, Stainless Steel, Steel, Head Shape Tree, Shank Length 1 3/8 in, Operating Speed - Maximum 30,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.