Industrial Cleaner and Degreaser, Trigger Spray Bottle, 24 oz, Concentrated, Sassafras, Dark Green

  • Mfr # 2710001213012

  • Zoro # G4603444


product price:  $8.89
/ea

Key Features

Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Degreaser Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Fragrance
Sassafras
Recommended Dilution
Varies by Application
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2710001213012
Zoro #
G4603444
UPC #
043318000034
Country of Origin
United States

Dimensions

Size
24 Oz
Container Size
24 oz
Cleaner Container Size
24 oz
Degreaser Container Size
24 oz.

Details

Item
Cleaner/Degreaser
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Degreaser Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Fragrance
Sassafras
Recommended Dilution
Varies by Application
Degreaser Solvent Type
Non-Solvent
Ready to Use/Concentrated
Concentrated
Color
Dark Green
Degreaser NSF Rating
Not Rated
RTU Yield per Container
Up to 5.8 gal.
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Green Environmental Attribute
Meets SCAQMD Requirements
Primary Chemical
Water
VOC Content
0%
Standards
EPA Safer Choice
Degreaser Item
Cleaner/Degreaser
Form
Liquid
Degreaser Container Type
Spray Bottle
Cleaner Chemical Product Grouping
Degreasers
Degreaser VOC Range
Contains no VOC
Cleaner Container Type
Trigger Spray Bottle
Includes Chemical
Alcohol
Sub-Category
Cleaner/Degreaser
Nonflammable
Yes
Features
Butyl and phosphate-free formula
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Biodegradable
Yes
Base Formula
Water Based
Plastic Safe
Yes
pH Value
Alkaline
Butyl Free
Yes
NSF Rating
Not Rated

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Trigger Spray Bottle, 24 oz, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:10 to 1:30, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, pH Value Alkaline, EPA Safer Choice, Primary Chemical Water, Base Formula Water Based, Cleaner VOC Range No VOC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.