Decking Beam, 92 In.L, 3-1/4 In.W

  • Mfr # FE8066-3GRA

  • Zoro # G4603505


product price:  $103.45
/ea
Free Shipping & Returns

Key Features

Adjustment Range
92-15/16 in to 102-1/5 in
Length
92 in
Width
3 1/4 in
For Use With
22P617, 22P618, 22P621, Standard E Tracks and A Tracks
Tubing Size
2-3/5 in x 3-1/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FE8066-3GRA
Zoro #
G4603505
UPC #
052474000543
Country of Origin
Switzerland

Dimensions

Length
92 in
Width
3 1/4 in
Tubing Size
2-3/5 in x 3-1/5 in
Body Width
2 1/2 in
Overall Extended Length
92 in
Adjustment Length - Maximum
102 1/4 in
Adjustment Length - Minimum
91 7/8 in

Details

Adjustment Range
92-15/16 in to 102-1/5 in
For Use With
22P617, 22P618, 22P621, Standard E Tracks and A Tracks
Item
Decking Beam
Material
Aluminum
Tubing Shape
Rectangular
End Pads
Not Included
Body Material
Aluminum
Installation Orientation
Horizontal
Body Shape
Rectangle
Shoring Working Load Limit
2,000 lb
Decking Working Load Limit
2,200 lb

Description

Decking Beam, Product Type Decking Beam, Adjustment Length - Minimum 91 7/8 in, Adjustment Length - Maximum 102 1/4 in, Body Material Aluminum, Installation Orientation Horizontal, Shoring Working Load Limit 2,000 lb, Decking Working Load Limit 2,200 lb, Body Shape Rectangle, Body Width 2 1/2 in, Overall Extended Length 92 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.