Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMR5089-2CKHS
Zoro #
G4604266
UPC #
050633101629
Country of Origin
Viet Nam
Dimensions
Width
2-3/4"
Height
6"
Length
1-1/4"
Description
Portable Two Way Radios, Band Type FRS/GMRS, License Required No for FRS/Yes for GMRS, Number of Channels 15, Radio Series UNIDEN GMR5089-2CKHS, Battery Life 10 hr, Radio Type Handheld, Package Quantity 2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.