Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Single Bolt Anchor, Temporary, 310 lb. Cap 10062597

Single Bolt Anchor, Temporary, 310 lb. Cap (Discontinued)

  • Mfr # 10062597
  • Zoro # G4604713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10062597
Zoro #
G4604713
UPC #
-
Country of Origin
United States

Dimensions

Length
11
Width
2-1/4

Details

Item
Single Bolt Anchor
Tensile Strength
5,000 lb
Weight Capacity
310 lb
Includes
Instruction Manual
Standards
OSHA, ANSI
D-Ring Material
Forged Alloy Steel
Material
Zinc Plated steel

Description

Single Bolt Anchor, D-Ring Material Forged Alloy Steel, Length 11 In., Weight Capacity 310 lb, Width 2-1/4 In., Tensile Strength 5,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.