Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bushnell Legend Binocular, 8 x 26 Magnification, Porro Prism, 290 ft @ 1,000 yd Field of View 198026

Legend Binocular, 8 x 26 Magnification, Porro Prism, 290 ft @ 1,000 yd Field of View (Discontinued)

  • Mfr # 198026
  • Zoro # G4607066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198026
Zoro #
G4607066
UPC #
029757198020
Country of Origin
China

Dimensions

Length (In.)
3-1/4
Height (In.)
6-1/4
Width (In.)
5-3/4

Details

Item
Binocular
Type
Legend
Magnification
8 x 26
Field of View
290 ft @ 1,000 yd
Prism Type
Porro
Weather Resistant
Y
Optical Lens Coating
Fully Multi-Coated
Min. Distance (Ft.)
10
Weight
14 oz
Tripod Mountable
No
Includes
Deluxe Binocular Harness, Case, Microfiber Cleaning Cloth

Description

Binocular, Legend, Magnification 8 x 26, Field of View 290 ft @ 1000 yd., Prism Type Porro, Length (In.) 3-1/4, Width (In.) 5-3/4, Height (In.) 6-1/4, Lens Coating Fully Multi, Min. Distance (Ft.) 10, Tripod Mountable No, Weather Resistant Y, Weight 14 oz., Includes Deluxe Binocular Harness, Case, Microfiber Cleaning Cloth

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.