Spray Adhesive, Hi-Strength 94ET Series, Clear, 19 oz, Aerosol Can

  • Mfr # 94ET

  • Zoro # G4607364


product price:  $19.79
/ea

Key Features

Application
Large Surface Lamination Assembly
Materials Bonded
Laminate, Wood
Container Size
19 oz
Container Type
Aerosol Can
Working Time
1 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94ET
Zoro #
G4607364
UPC #
00051111979778
Country of Origin
United States

Dimensions

Container Size
19 oz
Size
24oz
Container Size - Adhesives
19.8 oz

Details

Item
Spray Adhesive
Application
Large Surface Lamination Assembly
Materials Bonded
Laminate, Wood
Container Type
Aerosol Can
Working Time
1 min
Color
Clear
Series
Hi-Strength 94ET
Substrates
Bonds Many Laminatates, Woods, and Particle Board
Bonding Range
1 to 60 min
Green Certification or Other Recognition
GREENGUARD Certified
Characteristics
Immediate repositioning, Longer open time and more aggressive tack
Green Environmental Attribute
Does Not Contain Methylene Chloride
Standards
CARB Compliant, Greenguard Certified, LEED, SCAQMD Compliant
Type
High Strength
Begins to Harden - Adhesives
1 min
Begins to Harden
1 min
Low Odor
No
Features
Aggressive Postformable Bond for Attaching Decorative Laminate, Metal and Some Rubber Substrates, Used In Woodworking and Specialty Vehicle Applications
Spray Pattern
Pebble
High Tack
Yes
VOC Content Weight Percentage
20 %
Pressure Sensitive
No
Water Resistance
Not Water-Resistant
Heat Resistant
No
Interior/Exterior
Interior Only
Weight
19.8 oz
Temp. Range
-30 Degrees to 200 Degrees
Container Type - Adhesives
Aerosol Can
Temperature Range - Adhesives
Less Than 122 Degrees F
Product Type
Spray Adhesive
Net Weight (Oz.)
19.8
Primary Applications
Laminates, Woods
Temp. Range (F)
-30 Degrees to 200 Degrees
Temperature Range
Less Than 122 Degrees F
Adhesive Color
Clear

Description

Spray Adhesive, Adhesive Color Clear, Container Size 24 fl oz, Container Type Aerosol Can, Product Type Spray Adhesive, Series Hi-Strength 94ET, Spray Pattern Pebble, Working Time 1 min, Features Aggressive Postformable Bond for Attaching Decorative Laminate, Metal and Some Rubber Substrates, Used In Woodworking and Specialty Vehicle Applications, Heat Resistant No, High Tack Yes, Interior/Exterior Interior Only, Low Odor No, Standards CARB Compliant, Greenguard Certified, LEED, SCAQMD Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.