Insulated Tool Set, 17 pc.

  • Mfr # IM-20

  • Zoro # G4607696


product price:  $2,539.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Measurement Type
SAE
Includes
Plastic Tool Box
Insulated / Uninsulated
Insulated
Number of Pieces
17
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IM-20
Zoro #
G4607696
UPC #
702535882129
Country of Origin
United States

Dimensions

Drive Size
3/8"
Drive Size1
3/8 in

Details

Measurement Type
SAE
Includes
Plastic Tool Box
Insulated / Uninsulated
Insulated
Number of Pieces
17
Number of Brushes
1
Sockets and Accessories Included
3/8 in Dr 6 pt. Sockets 7/16 in, 1/2 in, 9/16 in, 3/8 in Dr Ratchet, 3/8 in Dr Extension 6 in
Number of Sockets and Accessories
5
Number of Wrenches
1
Pliers Included
(1) Diagonal-Cutting Pliers, Lineman's Pliers, (1) Slip-Joint Pliers, (1) Tongue and Groove Pliers
Number of Screwdrivers
2
Number of Pliers
5
Standards
ASTM; NFPA 70E; FM Approved For Use In Flammable Environments
Screwdrivers Included
Phillips Screwdriver 2 in X 4 in, Slotted Screwdriver 5/16 in X 6 in
Tool Storage Type Included
Box
Max. Use Voltage
1000VAC
Nonsparking
Yes
Item
Insulated Nonsparking Tool Kit
Brushes Included
Toothbrush Style Scratch Brush with Wood Handle
Sockets Included
(3) 3/8" Dr 6 pt. Sockets: 7/16", 1/2", 9/16"
Tool Storage Included
Yes
Wrenches Included
Adjustable Wrenches
Tool Families Included
Drivers and Bits, Pliers, Sockets and Accessories, Wrenches
Tool Kit Product Grouping
Insulated Nonsparking Tool Kits
Non-Sparking
Yes
Number of Screwdrivers, Keys, and Bits
2
Number of Measuring and Testing Tools
0
Foam Inserts Included
No
Tool Storage Type
Tool Box
Number of Sockets, Drive Tools, and Accessories
5
Electrical and Telecom Tools Included
None
Cutting Tools Included
None
Number of Electrical and Telecom Tools
0
Number of Miscellaneous Tools
1
Screwdrivers, Keys, and Bits Included
(1) Phillips Screwdriver, (1) Slotted Screwdriver
Measuring and Testing Tools Included
None
Number of Plumbing Tools
0
Insulated
Insulated
Putty Knives and Scrapers Included
None
Number of Abrasives and Finishing Tools
0
Miscellaneous Tools Included
(1) Brush
Striking and Struck Tools Included
None
Sockets, Drive Tools, and Accessories Included
(1) Accessory, (1) Drive Tool, (3) Sockets
HVAC Tools Included
None
Number of Putty Knives and Scrapers
0
Abrasives and Finishing Tools Included
None
Plumbing Tools Included
None
Number of Cutting Tools
0
Number of Inspection and Retrieving Tools
0
Number of HVAC Tools
0
Number of Striking and Struck Tools
0
Inspection and Retrieving Tools Included
None

Description

Insulated Nonsparking Tool Kit, Tool Storage Type Tool Box, Measurement Type SAE, Drive Size 3/8 in, Number of Pieces 17, Pliers Included (1) Diagonal-Cutting Pliers, Lineman's Pliers, (1) Slip-Joint Pliers, (1) Tongue and Groove Pliers, Screwdrivers, Keys, and Bits Included (1) Phillips Screwdriver, (1) Slotted Screwdriver, Sockets, Drive Tools, and Accessories Included (1) Accessory, (1) Drive Tool, (3) Sockets, Wrenches Included (2) Adjustable Wrenches, (3) Box End Wrenches

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.