Carbide Bur, Pointed Cone, 1/4

  • Mfr # 19D904

  • Zoro # G4607836


product price:  $9.45
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Pointed Cone
Cutter Dia.
1/4"
Length of Cut
1/2 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19D904
Zoro #
G4607836
UPC #
190735396780
Country of Origin
China

Dimensions

Cutter Dia.
1/4"
Length of Cut
1/2 in
Overall Length
2 in
Shank Size
1/8"
Shank Length
1 3/4 in
Head Dia.
1/4 in
Shank Dia.
1/8 in
Head Length
1/2 in

Details

Cutting Edge Type
Double Cut
Shape
Pointed Cone
Trade Number
SM-51
Angle
22 Degrees
Max. RPM
30000-40000
Item
Carbide Bur
Shank Material
Steel
Application
For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
Head Shape
Cone
Included Angle
22 Degrees
End Type
Pointed
Cut Type
Double
Number of Ends
Single End
Head Material
Carbide
Abrading Application
For Steel, Stainless Steel, High-Temperature Alloys and Cast Iron
Max. Speed
40,000 RPM
Head Material Grade
YG7
Material Category Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
Material Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
For Tool Type
Die Grinders, Straight Grinders, Rotary Power Tools
Primary Material Application
Cast Iron, Stainless Steel, Steel
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder
Operating Speed - Maximum
40,000 RPM
Coating
Bright (Uncoated)
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle 22 Degrees , Overall Length 2 in, Trade Number SM-51, Primary Material Application Cast Iron, Stainless Steel, Steel, Head Shape Cone, Shank Length 1 3/4 in, Operating Speed - Maximum 40,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YG7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.