This item is Discontinued.

Watts Filter System, 1 In NPT, 20 gpm OF1019-20H-B

Filter System, 1 In NPT, 20 gpm (Discontinued)

  • Mfr # OF1019-20H-B
  • Zoro # G4608082
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OF1019-20H-B
Zoro #
G4608082
UPC #
098268815375
Country of Origin
China

Dimensions

Overall Width
10 1/2 in
Overall Height
22 in
Overall Depth
20 5/8 in
Size
1"

Details

Sub-Category
Drop-in Cartridge Filter Systems
Item
Anti-Scale Filter System
Flow Rate
20 gpm
Max. Pressure
100 psi
Filter Media
No
Application
Whole House and Hot Water
Max. Grain Capacity
75
Standards
NSF 61
Max. Temp.
150 Degrees F
Reduces
Scale
Connection
1 in NPT
Pressure Drop
5 psi
With Valve/Without Valve
Without Valve
Includes
Bypass
Cartridges Required
None
Color
Cream
With Gauge/Without Gauge
Without Gauge
Housing Material
Vinylester
Head Material
Stainless Steel
For Use With
Hot Water

Description

Anti-Scale Filter System, Reduces Scale, Overall Height 22 in, Flow Rate 20 gpm, Application Whole House and Hot Water, Color Cream, Filter Media No, Head Material Stainless Steel, Housing Material Vinylester, Includes Bypass, Pressure Drop 5 psi, Standards NSF 61

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.