Tape Dispenser, 2 in Max. Tape Width. 6 1/4 in Tape Core Dia, Pistol, Plastic, Green

  • Mfr # QPC-2398

  • Zoro # G4608651


product price:  $17.19
/ea

Key Features

Max. Tape Width
2 in
Construction
Steel
Color
Green
For Use With
Self Adhesive Tapes
For Maximum Tape Roll Diameter
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QPC-2398
Zoro #
G4608651
UPC #
-
Country of Origin
Cambodia

Dimensions

Max. Tape Width
2 in
For Maximum Tape Roll Diameter
6 1/4 in
Width
3 in
Height
10 1/4 in
Length
7 1/4 in
For Maximum Tape Width
2 in
For Tape Core Diameter
3 in

Details

Item
Tape Dispenser
Construction
Steel
Color
Green
For Use With
Self Adhesive Tapes
Handle Grips
Pistol
Material
Plastic
Includes
Non-Skid Base
Blade Material
Steel

Description

Tape Dispenser, For Maximum Tape Width 2 in, Dispenser Strength Rating Heavy, For Tape Core Diameter 3 in, Plastic, Pistol Handle Grips, Height 10 1/4 in, Width 3 in, Length 7 1/4 in, Blade Material Steel, Green, For Maximum Tape Roll Diameter 6 1/4 in, Includes Non-Skid Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.