Stacking Basket 12"H x 36"W

  • Mfr # 45VY47

  • Zoro # G4609495


product price:  $64.19
/ea

Key Features

Material
Steel
Overall Height
12 in
Overall Depth
20 in
Overall Width
36 in
Shelf Capacity
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45VY47
Zoro #
G4609495
UPC #
190735903681
Country of Origin
China

Dimensions

Overall Height
12 in
Overall Depth
20 in
Overall Width
36 in
Height
12"
Width
36"
Depth
20"

Details

Material
Steel
Shelf Capacity
150 lb
Finish
Chrome
Color
Silver
Standards
NSF
For Use With
Shelving Units
Item
Stacking Basket
Includes
(1) Basket, 20 in d x 36 in l x 12 in h
Load Capacity
150 lb

Description

Stacking Basket, Color Silver, Material Steel, Overall Depth 20 in, Overall Height 12 in, Overall Width 36 in, 150 lb Load Capacity, Chrome, (1) Basket, 20 in d x 36 in l x 12 in h Includes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.