Wire Shelving, 18"D x 36"W x 54"H, 4 Shelves, Chrome

  • Mfr # 45VY28

  • Zoro # G4609556


product price:  $89.49
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On
Width
36"
Depth
18"
Height
54"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45VY28
Zoro #
G4609556
UPC #
190735903742
Country of Origin
China

Dimensions

Width
36"
Depth
18"
Height
54"
Overall Width
36 in
Overall Depth
18 in
Overall Height
54 in

Details

Item
Wire Shelving Unit
Shelving Type
Add-On
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Wire Shelving Finish
Chrome Plated
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
Split Sleeve
Includes
(8) S Hooks
No. of Shelves
4
Shelf Adjustments
1 in
Shelf Capacity
800 lb
Standards
NSF
Wire Shelving Type
Add-On
Shelf Adjustment Increments
1 in
Adjustability
Adjustable
Shelf Adjustment Type
Split Sleeve
Load Capacity per Shelf
800 lb
Whole Unit Load Capacity
2,000 lb
Shelf Configuration
Add-On
Recommended Environments
Dry

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (8) S Hooks, Load Capacity per Shelf 800 lb, Material Steel, Overall Depth 18 in, Overall Height 54 in, Overall Width 36 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Add-On, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.