Electric Heating Cable, 120VAC, 18 ft Length

  • Mfr # FG1-18P

  • Zoro # G4609906


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Mounting Location
Wet or Dry
Cable Length
18 ft
Max. Circuit Length
200 ft
Heater Voltage
120VAC
Includes
18 ft Pre-Assembled Heating Cable With 6 ft Cold Lead and 3-Prong Grounded 120V Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG1-18P
Zoro #
G4609906
UPC #
715629008121
Country of Origin
United States

Dimensions

Cable Length
18 ft
Max. Circuit Length
200 ft
Overall Width
7/16 in

Details

Item
Electric Heating Cable
Mounting Location
Wet or Dry
Heater Voltage
120VAC
Includes
18 ft Pre-Assembled Heating Cable With 6 ft Cold Lead and 3-Prong Grounded 120V Plug
Standards
CCSA US
Watts per Foot @ 40F
6 W
Plug Type
3-prong grounded
Watts On Plastic
144
For Use With
H903, H913, H914, H915
Amps per Foot @ 40F
0.05 A
Number of Conductors
2
Watts per Cable @ 40F
6 W
Features
Pre-assembled, Self-Regulating
Amps per Cable @ 40F
0.9 A
Watts On Metal
108
Phase
1
Voltage
120V AC
Cable Cover Material
Rubberized Polymer
Cable Material
Conductive Carbon
Wattage Output
108 W
Frequency
50 Hz
Cable Type
Self-Regulating
Min. Operating Temp.
-40 Degrees F
NEMA Plug Configuration
5-15P
Color
Black
Max. Operating Temp.
150 Degrees F
For Use Outdoors
Indoor/Outdoor
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Electric Heating Cable, Cable Type Self-Regulating, Cable Length 18 ft, Indoor/Outdoor, NEMA Plug Configuration 5-15P, 6W Watts per Foot @ 40F, Voltage 120V AC, Includes 18 ft Pre-Assembled Heating Cable With 6 ft Cold Lead and 3-Prong Grounded 120V Plug, 6W Watts per Cable @ 40F, 0.9A Amps per Cable @ 40F, 0.05A Amps per Foot @ 40F, Cable Cover Material Rubberized Polymer, Cable Material Conductive Carbon, Frequency 50 Hz, Max. Circuit Length 200 ft, Max. Operating Temp. 150 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.