Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Gray/Black, Large, 1 Pair

  • Mfr # 56JK84

  • Zoro # G4610064


product price:  $0.82
/pr
Sold in multiples of 12 for $9.84

Key Features

Color
Gray/Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56JK84
Zoro #
G4610064
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Thickness
13 ga
Glove Length
10 in
Size- Numeric
9

Details

Item
Coated Gloves 13 ga
Color
Gray/Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ANSI/ISEA 105, EN388
Glove Construction
Seamless Knit
Sold As
Pair
Cuff Style
Knit
ANSI/ISEA Cut Level - 2011
1
Latex-Free
Yes
ANSI/ISEA Cut Level
Not Rated
Series
Condor
Glove Materials
Nylon
Brand and Series
Condor
Knit Material
Nylon
Reversible
No
Hem Style
Finished
Pairs per Package
12
Glove Coating Color
Gray
Double-Dipped
No
Minimum Temperature
Not Rated
EN 388 Rating
4131X
Includes Reinforced Thumb Crotch
No
Lint-Free
No
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Knit Material Color
Black
Hand Protection Style
Glove
Palm Type
Coated

Description

Coated Gloves 13 ga are a type of Personal Protective Equipment designed to protect the hands from hazards in various industrial settings. They feature a 13-gauge thickness, providing enhanced durability and resistance against cuts, abrasions, and chemicals. These gloves are commonly used by professionals in industries such as construction, manufacturing, and chemical handling for safety purposes.


The CONDOR - 56JK84 is a pair of coated gloves, designed for industrial use. These gloves are made from nylon and feature a polyurethane coating on the palm area. The glove construction is seamless knit, providing comfort and flexibility during use. They are designed to fit both left and right hands, ensuring versatility in usage. The gloves meet ANSI/ISEA 105 and EN388 standards, indicating their suitability for various industrial settings.


Key features include:
• Glove Size: L (9), catering to users with larger hand sizes.
• Color: Black/Gray, aiding in differentiation among other tools or equipment.
• Latex-Free: Yes, making them suitable for users with latex sensitivities or allergies.
• Silicone-Free: No, suggesting they may not be ideal where silicone contamination could adversely affect surfaces or materials handled.
• Glove Coating Material & Base Coating Material: Polyurethane, contributing to the durability of the gloves.
• Standards Met: ANSI/ISEA 105 & EN388; these regulatory benchmarks indicate safety and effectiveness for use in various industrial settings.
• Pairs per Package: 12 pairs included per package offering ample supply for multiple uses.


Please note that these gloves are not rated as touchscreen compatible nor do they include reinforced thumb crotch. Also noteworthy is that these gloves have an ANSI/ISEA Abrasion Level of 3 but no specific cut level rating has been provided by ANSI/ISEA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.