Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Gray/Black, 2XL, 1 Pair

  • Mfr # 56JK86

  • Zoro # G4610161


product price:  $0.82
/pr
Sold in multiples of 12 for $9.84

Key Features

Color
Black/Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
56JK86
Zoro #
G4610161
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL (11)
Thickness
13 ga
Glove Length
11 in
Size
2XL
Size- Numeric
11

Details

Item
Coated Gloves 13 ga
Color
Black/Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ANSI/ISEA 105, EN388
Glove Construction
Seamless Knit
Base Coating Material
Polyurethane
ANSI/ISEA Cut Level - 2011
1
Base Coating Coverage
Palm
Cuff Style
Knit
Series
Condor
ANSI/ISEA Cut Level
Not Rated
Latex-Free
Yes
Glove Materials
Nylon
Sold As
Pair
Brand and Series
Condor
Knit Material
Nylon
Reversible
No
Lint-Free
No
Touchscreen Compatible
No
Palm Type
Coated
EN 388 Rating
4131X
Hem Style
Finished
Glove Hand Style
Left and Right
Glove Coating Color
Gray
Knit Material Color
Black
Double-Dipped
No
Minimum Temperature
Not Rated
Pairs per Package
12
Hand Protection Style
Glove
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4131X, Standards ANSI/ISEA 105, EN388, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.