Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR30L, 13W, 2700K, 25deg., E26 420471

LED Lamp, PAR30L, 13W, 2700K, 25deg., E26 (Discontinued)

  • Mfr # 420471
  • Zoro # G4610374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420471
Zoro #
G4610374
UPC #
046677420475
Country of Origin
China

Dimensions

Max Overall Bulb Length
4-3/8"
Light Bulb Dia.
3-19/32"
Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
4-3/8"
Overall Length
4.4 in
Bulb Dia.
3.6 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Metal
Bulb Shape
PAR30L
Bulb Technology
LED
Dimmable
Yes
Voltage
120
Watts
13.0
Lumens
720
Color Rendering Index
83.0
Bulb Power Source
Plug and Play
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Beam Angle
25 Degrees
High Output
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Lighting Technology
LED
Average Bulb Life
45,000 hr.
For Enclosed Fixtures
No
Color Tuning
Dim to Warm
Energy Star Compliant
No
Item
LED Lamp
Bulb Designation
13PAR30L/END/F25 2700 DIM SM 6/1
Three-Way
No
Rough Service
No
Wattage Equivalency
3800W HAL
Color Temperature
2700 K
Shatter-Resistant
No
Bulb Start Type
Instant
Special Features
Dimmable

Description

LED LampLamp Shape PAR30L, Dimmable, Base Type Medium Screw (E26), 13 Watts, 120 VoltageInitial Lumens 720, Color Warm, Color Temp. 2700K, CRI 83, Average Life 45,000 hr., Indoor/Outdoor, Lamp Dia. 3.6 In.Beam Angle 25 Degrees , Lamp Designation 13PAR30L/END/F25 2700 DIM SM 6/1, Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.