This item is Discontinued.

Rubbermaid Commercial 15 gal. Round Trash Can, Silver, Lift Up, Steel FGR32MCGL

15 gal. Round Trash Can, Silver, Lift Up, Steel (Discontinued)

  • Mfr # FGR32MCGL
  • Zoro # G4611166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGR32MCGL
Zoro #
G4611166
UPC #
097591061701
Country of Origin
Unknown

Dimensions

Height
32"
Width
15"
Trash Can Dia./Width
15"
Container Depth
15"
Depth
15"

Details

Trash Container Capacity
15 gal.
Container Shape
Round
Color
Silver
Material
Steel
Series
Round Tops
Top Design
Open
Item
Trash Can
Container Basic Material
Metal
Primary Container Color
Silver
Vented
No
Lid Options
Lid Included
Indoor/Outdoor
Indoor
Specific Container Material
Steel
Finish
Mirror
Receptacle Container Style
Decorative
Features
Bottom Rim to Protect Flooring, Hand Grips for Easy Lift-Off Emptying
Container Strength
Heavy Duty
Opening Closure Type
Lift Up
Standards
ADA Compliant, FM Approved, CSFM, UL Listed, OSHA
Container Mounting Style
Free-Standing
Includes
Base, Lid
Shape
Round

Description

Round, 15 gal, Height 32 in, Steel, Mirror, Lid Included, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.