Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AYRD220-1-619
Zoro #
G4611354
UPC #
-
Country of Origin
China
Dimensions
Height
1 1/2 in
Width
1 1/2 in
Depth
2 in
Details
Item
SFIC Cylinder Housing
For Use With
Touchscreen Models
Finish
Satin Nickel
Weather Resistant
Yes
Material
Steel
Type
Touch Screen
Description
SFIC Cylinder Housing, Height 1 1/2 in, Width 1 1/2 in, Depth 2 in, For Use With Touchscreen Models, Finish Satin Nickel, Material Steel, Weather Resistant Yes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.