Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA-190.16VE
Zoro #
G4612106
UPC #
662679985394
Country of Origin
France
Dimensions
Jaw Width
7/16"
Overall Length
6-1/2"
Jaw Length
1/4"
Details
Number of Pieces
1
Handle Type
Insulated
Item
Insulated End Cutting Nippers
Features
Offset Pivot
Max. Jaw Opening
7/16"
Material
Steel
Spring Return
No
Cutting Capacity/Material
12 AWG/Hard Wire
Handle Color
Red/Yellow
Cutting Edge
Standard
Description
Insulated End Cutting Nippers, Features Offset Pivot, Handle Color Red/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.