Stair Nosing Aluminum Black, 48 in W x 1/4 in Thick

  • Mfr # NSN122748BK0

  • Zoro # G4612255


product price:  $47.15
/ea

Key Features

Material
Aluminum
Thickness
1/4 in
Installation Method
Concrete Anchor, Screws
Tread Pattern
Perforated
Depth
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NSN122748BK0
Zoro #
G4612255
UPC #
071736493848
Country of Origin
United States

Dimensions

Width
48 in
Thickness
1/4 in
Depth
2 3/4 in
Lip Height
1 1/8 in

Details

Item
Stair Nosing
Color
Black
Material
Aluminum
Installation Method
Concrete Anchor, Screws
Tread Pattern
Perforated
Indoor/Outdoor Usage
Indoor, Outdoor
Includes
Stainless Steel Screws
Two-Stage Installation
No
Edge Style
Round
For Surface Type
Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces
Surface Design
Raised Discs
Nose Style
Square
Installation Hardware Included
Yes

Description

Stair Nosing, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Raised Discs, Color Black, Edge Style Round, For Surface Type Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces, Includes Stainless Steel Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Concrete Anchor, Screws, Material Aluminum, Overall Depth 2 3/4 in, Overall Width 48 in, Product Type Anti-Slip Stair Nosing, Thickness 1/4 in, Two-Stage Installation No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.