Slim Jim Step-On 24 gal Rectangular Slim-Profile Plastic Can, Black, Foot Pedal, Plastic, 23 3/8 in

  • Mfr # 1883615

  • Zoro # G4612715


product price:  $228.69
/ea
Free Shipping & Returns

Key Features

Container Capacity
24 gal
Series
Slim Jim Step-On
Container Shape
Rectangular
Color
Black
Height
32 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1883615
Zoro #
G4612715
UPC #
086876224597
Country of Origin
United States

Dimensions

Height
32 3/4 in
Overall Width
23 3/8 in
Length
22.4 in
Depth
23 3/8 in

Details

Container Capacity
24 gal
Item
Slim-Profile Plastic Can
Series
Slim Jim Step-On
Container Shape
Rectangular
Color
Black
Lid Opening Mechanism
Foot Pedal
Material
Plastic
Finish
Smooth
Standards
FM Approved, OBRA, OSHA, REACH
For Use With Dolly Mfr. Model Number
No Dolly
Container Mounting Style
Free-Standing
Location
Indoor
Mobility
Wheeled
Lid Type
Flat with Top Opening
Legend
Waste
Includes Ashtray
Ashtray Not Included
Includes Caddy
Caddy Not Included
Requires Rigid Liner
Rigid Liner Not Required
Includes Dolly
Dolly Not Included
Includes Rigid Liner
Rigid Liner Sold Separately
Lid Connection
Hinged
Includes Wheels
Wheels Included

Description

Rectangular, Black, Height 32 3/4 in, Depth 23 3/8 in, Smooth, Indoor, Wheeled, Lid Included, Hinged, Foot Pedal, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.