Condor Full Body Harness, Universal (S/M/L), 425 lb., Mating Chest/ Mating Leg Straps, Back D-Ring

  • Mfr # 19F377

  • Zoro # G4612745


product price:  $75.79
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Mating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19F377
Zoro #
G4612745
UPC #
190735048634
Country of Origin
China

Dimensions

Color and Size
Black/Blue - Universal

Details

Item
Full Body Harness
Harness Sizing
Universal (S/M/L)
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502
Webbing Material
Polyester
Series
Condor
Includes Padding
No
Adjustable
Yes
Harness D-Ring Material
Steel
Front D-Ring
No
Back D-Ring
Yes
Tensile Strength
3600 lb.
Hardware Material
Steel
Includes
Protective Label Cover
Side D-Rings
No
Stretchable
No
Subpelvic Strap
Yes
Harness Buckle Material
Steel
Shoulder Strap Buckles
Mating
Features
Single Lanyard Parking Keeper
Torso Adjustment
Mating
RFID Equipped
No
With Belt
No
Harness Color
Black/Blue
Webbing Coating
Uncoated
Padding Location
No Padding
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.11-2021
Industry
Construction, General Industry

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Black/Blue, Harness D-Ring Material Steel, Harness Sizing Universal (S/M/L), Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.