Crowne 30 gal Round Indoor Metal Can, Silver, None, Aluminum, Not Applicable

  • Mfr # FGAOT30SAPL

  • Zoro # G4613080


product price:  $1,135.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
30 gal
Series
Crowne
Container Shape
Round
Color
Silver
Height
34 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FGAOT30SAPL
Zoro #
G4613080
UPC #
-
Country of Origin
China

Dimensions

Height
34 1/2 in

Details

Container Capacity
30 gal
Item
Indoor Metal Can
Series
Crowne
Container Shape
Round
Color
Silver
Lid Opening Mechanism
None
Material
Aluminum
Primary Container Color
Natural
Container Mounting Style
Free-Standing
Receptacle Container Style
Decorative
For Use With
Mfr. No. 1946707
Features
Base of Receptacle is Designed to Protect Floors, Large Opening for Easy Waste Disposal
Vented
No
Finish
Satin
Container Strength
Heavy Duty
For Use With Dolly Mfr. Model Number
No Dolly
Standards
ADA Compliant, REACH
Container Basic Material
Metal
Container Product Grouping
Trash Can
Lid Connection
Lift Up
Mobility
Stationary
Rigid Liner Material
Plastic
Location
Indoor
Lid Type
Open Top
Legend
Waste
Includes Rigid Liner
Rigid Liner Included
Includes Ashtray
Ashtray Not Included
Includes Caddy
Caddy Not Included
Requires Rigid Liner
Rigid Liner Required
Number of Wheels
0
Includes Dolly
Dolly Not Included
Includes Wheels
Wheels Not Included

Description

Trash Can, Round, Flat with Top Opening, 30 gal, Silver, Height 34 1/2 in, Width/Diameter 20 in, Depth Not Applicable, Metal, Aluminum, Satin, Indoor, Stationary, Lid Included, Lift Up, None, Free-Standing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.