Speedaire
Pneumatic Oil Filter, 3 In. NPT, 1350 cfm
Mfr # 20Z897
Zoro # G4613917
Free Shipping & Returns
$1,516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- Connection Size - Air Treatment 3 in NPT
- Max. Incoming Pressure - Air Treatment 290 psi
- Max. Flow - Air Treatment 1,350 cfm
- Bowl Material - Air Treatment Aluminum
Replacement Parts
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W 4GNY1
- SPEEDAIRE Pre-Filter, 1 in. NPT, 117 cfm 35GN46
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron 4GPE2
- SPEEDAIRE Compressed Air Filter, 290 psi, 7.2 In. W 4GPA8
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron 4GPE6
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W 4GNP9
- SPEEDAIRE Filter Oil Removal, 1-1/2in NPT, 185 cfm 35GL32
- SPEEDAIRE Filter Oil Removal, 3in NPT, 1371 cfm 35GL88
- SPEEDAIRE Filter-Oil Removal, 1-1/2 in. NPT, 294 cfm 35GN64
- SPEEDAIRE Element, Activated Carbon, 117 CFM 4GPF6
- BETA 1 FILTERS Spin-On replacement filter for 1625480000 / ATLAS COPCO B1SO0049960
- Speedaire Pneumatic System Components