Smoker's Pole, Black, 0.875 gal

  • Mfr # FGR1BK

  • Zoro # G4614088


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Capacity
7/8 gal
Height
41 in
Base Dia.
12 3/4 in
Color
Black
Container Depth
12 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGR1BK
Zoro #
G4614088
UPC #
097591109113
Country of Origin
China

Dimensions

Height
41 in
Base Dia.
12 3/4 in
Container Depth
12 3/4 in
Opening Width
1 in
Opening Length
3 in

Details

Capacity
7/8 gal
Color
Black
Item
Smoker's Pole
Standards
ADA Compliant, REACH
Number of Openings
2
Container Shape
Round
Container Mounting Style
Free-Standing
Finish
Powder-Coated
Container Material
Aluminum
Product Type
Smoker's Pole
Liner Material
Aluminum

Description

Free-Standing, Black, 7/8 gal, Height 41 in, Base Dia. 12 3/4 in, Container Depth 12 3/4 in, Powder-Coated, Round, Number of Openings 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.