40 gal. Rectangular Trash Can, Silver, Steel (Discontinued)
- Mfr # FGSR18ERBSM
- Zoro # G4615549
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FGSR18ERBSM
Zoro #
G4615549
UPC #
00009759112347
Country of Origin
Unknown
Dimensions
Width
12"
Trash Can Dia./Width
12"
Details
Trash Container Capacity
40 gal.
Container Shape
Rectangular
Color
Silver
Material
Steel
Series
SILHOUETTE
Top Design
Open
Item
Trash Can
Primary Container Color
Silver
Container Mounting Style
Free-Standing
Specific Container Material
Steel
Vented
No
Container Strength
Heavy Duty
Features
Retainer Bands Hold Liner Bags In Place and Out of Sight, Lid Fastened to Receptacle for Easy Waste Removal, Optional Waste Stream Decals and Lid Shape Openings Available for Easier Recycling Compliance
Receptacle Container Style
Decorative
For Use With
Retainer Band
Indoor/Outdoor
Indoor
Finish
Unfinished
Shape
Rectangular
Description
Rectangular, 40 gal, Steel, Unfinished, Lid Included, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.