This item is Discontinued.

Rubbermaid Commercial 50 gal. Square Trash Can, Silver, Steel FGSC22ERBSM

50 gal. Square Trash Can, Silver, Steel (Discontinued)

  • Mfr # FGSC22ERBSM
  • Zoro # G4615619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGSC22ERBSM
Zoro #
G4615619
UPC #
00097591123386
Country of Origin
Unknown

Dimensions

Width
23"
Trash Can Dia./Width
23"

Details

Trash Container Capacity
50 gal.
Container Shape
Square
Color
Silver
Material
Steel
Series
SILHOUETTE
Item
Trash Can
Top Design
Open
Primary Container Color
Silver
Shape
Square
Vented
No
For Use With
Retainer Band
Container Mounting Style
Free-Standing
Specific Container Material
Steel
Finish
Unfinished
Container Strength
Heavy Duty
Features
Retainer Bands Hold Liner Bags In Place and Out of Sight, Lid Fastened to Receptacle for Easy Waste Removal, Optional Waste Stream Decals and Lid Shape Openings Available for Easier Recycling Compliance
Indoor/Outdoor
Indoor
Receptacle Container Style
Decorative

Description

Square, 50 gal, Steel, Unfinished, Lid Included, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.