Zoro Homepage
This item is Discontinued.
Zoro Select Socket Set Screw, Flat, 8-32x5/16, PK50 JSA88010GR

Socket Set Screw, Flat, 8-32x5/16, PK50 (Discontinued)

  • Mfr # JSA88010GR
  • Zoro # G4616071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSA88010GR
Zoro #
G4616071
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
8-32
Overall Length
5/16 in
Drive Size
5/64 in
Point Dia.
0.076 to 0.087 in

Details

System of Measurement
Inch
Drive Type
Hex Socket
Point type
Flat
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Plain
Item
Socket Set Screw
Class
3A
Type
Coarse
Meets
ASME B18.3/ASTM F912
Point Type
Flat
Decimal Equivalent
0.164 in
Rockwell Hardness
HRC 48 to 53

Description

Socket Set Screw, Point Type Flat, System of Measurement Inch, Thread Size 8-32, Overall Length 5/16 in, Drive Type Hex Socket, Drive Size 5/64 in, Material Alloy Steel, Finish Plain, Decimal Equivalent 0.164 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.