ExoFit NEX(TM) Rescue Full Body Harness, S, 420 lb., None Chest/ Quick-Connect Leg Straps
Mfr # 1113370
Zoro # G4617103
product price:Â $580.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
S
Harness Style
Crossover
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Rescue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1113370
Zoro #
G4617103
UPC #
00840779013289
Country of Origin
United States
Dimensions
Fits Waist Size
S
Details
Item
Rescue Full Body Harness
Harness Sizing
S
Harness Style
Crossover
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Rescue
Chest Strap Buckles
None
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,NFPA 1983,NFPA 1983-06,OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit NEX(TM)
Includes Padding
Yes
Front D-Ring
Yes
Includes
Back Pad and (3) Equipment Loops
Side D-Rings
Yes
Subpelvic Strap
Yes
Shoulder Strap Buckles
Quick Connect
Tensile Strength
6000 lb.
Back D-Ring
Yes
Hardware Material
Aluminum, Steel
Harness Color
Black
Description
Full Body Harness, Back D-Ring Yes, Color Black, Front D-Ring Yes, Hardware Material Aluminum, Steel, Includes Back Pad and (3) Equipment Loops, Leg Strap Buckles Quick-Connect, Shoulder Strap Buckles Quick-Connect, Side D-Rings Yes, Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014, NFPA 1983-2017, Webbing Material Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.