Riveter, Right Angle, Steel, Spring Loaded
Mfr # MR55C5
Zoro # G4618975
product price:Â $17.99
/eaKey Features
Includes
(4) Interchangeable Heads For: 1/8, 3/32, 5/32, 3/16 in dia Rivets
Rivet Tool Type
Rivet Tool
Application
For Installing Steel and Aluminum Blind Rivets
For Rivet Dia.
3/32 in, 1/8 in, 5/32 in, 3/16 in
For Rivet Type
Blind
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MR55C5
Zoro #
G4618975
UPC #
045731089177
Country of Origin
Multiple
Dimensions
For Rivet Dia.
3/32 in, 1/8 in, 5/32 in, 3/16 in
For Rivet Diameter
3/32 in, 1/8 in, 5/32 in, 3/16 in
Overall Length
10 in
Details
Item
Rivet Tool
Includes
(4) Interchangeable Heads For: 1/8, 3/32, 5/32, 3/16 in dia Rivets
Rivet Tool Type
Rivet Tool
Application
For Installing Steel and Aluminum Blind Rivets
For Rivet Type
Blind
Type
Right Angle
Grips
Plastic
Construction
Spring Loaded Handle, Steel Body
Body Material
Spring Loaded Handle, Steel Body
Head Offset Angle
90 Degrees
Nosepieces Included
3/32 in, 1/8 in, 5/32 in, 3/16 in
Features
Extra Nose Pieces and Wrench are Conveniently Stored in Handle, Long Handle, Spring-Loaded Handle Ejects Rivet Stem Automatically
Handle Material
Steel
Includes Nosepiece
Yes
Weight
1.813 lb
Nosepiece Style
Replaceable
Grip Material
Plastic
For Rivet Material
Aluminum, Stainless Steel, Steel
Head Type
Angled
Description
Rivet Tool, For Rivet Diameter 3/32 in, 1/8 in, 5/32 in, 3/16 in, For Rivet Material Aluminum, Stainless Steel, Steel, For Rivet Type Blind, Head Type Angled, Rivet Tool Type Rivet Tool, Includes Nosepiece Yes, Nosepieces Included 3/32 in, 1/8 in, 5/32 in, 3/16 in, Overall Length 10 in, Body Material Spring Loaded Handle, Steel Body, Features Extra Nose Pieces and Wrench are Conveniently Stored in Handle, Long Handle, Spring-Loaded Handle Ejects Rivet Stem Automatically, Grip Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.