This item is Discontinued.

Kinedyne Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb 573020GRA

Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (Discontinued)

  • Mfr # 573020GRA
  • Zoro # G4619666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
573020GRA
Zoro #
G4619666
UPC #
052474000703
Country of Origin
China

Dimensions

Cargo Tie Down Length
30 ft
Cargo Tie Down Width
2 in
Strap Width
2"
Strap Length
30 ft.

Details

Item - Cargo Tie Downs
Tie Down Strap
Cargo Tie Down Adjustment
Ratchet
Working Load Limit
3335 lb
Breaking Strength
10,000 lb
Cargo Tie Down End Type
Flat Hook
Cargo Tie Down End Material
Zinc/Carbon Steel
Cargo Tie Down Material
Polyester
Color
Gold
Hardware Material
Zinc Plated/Heat Treated Carbon Steel
Body Material
Polyester
Item
Tie Down Strap
Fitting Style
Flat Hook
Adjustment Type
Ratchet

Description

Tie Down Strap, Working Load Limit 3335 lb, Color Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.