Cleaner/Degreaser, Water-Based, 5 gal Bucket, Concentrated, Liquid

  • Mfr # 0600000119005

  • Zoro # G4619973


product price:  $79.29
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Cleaner Form
Liquid
Degreaser Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Fragrance
Mild Detergent
Recommended Dilution
Varies by Application
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0600000119005
Zoro #
G4619973
UPC #
043318000140
Country of Origin
United States

Dimensions

Size
5 Gal
Degreaser Container Size
5 gal.
Cleaner Container Size
5 gal
Container Size
5 gal

Details

Item
Cleaner/Degreaser
Container Type
Pail
Cleaner Form
Liquid
Degreaser Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Fragrance
Mild Detergent
Recommended Dilution
Varies by Application
Degreaser Solvent Type
Non-Solvent
Ready to Use/Concentrated
Concentrated
Color
Clear Colorless
Degreaser NSF Rating
A1, A2, A4, A8, B1, C1
RTU Yield per Container
Up to 305 gal.
Primary Chemical
Alcohol
Degreaser Item
Cleaner/Degreaser
Includes Chemical
Alcohol
Degreaser Container Type
Pail
Form
Liquid
Cleaner Container Type
Pail
Standards
NSF Rated
VOC Content
0%
Sub-Category
Cleaner/Degreaser
Cleaner Chemical Product Grouping
Degreasers
Degreaser VOC Range
Contains no VOC
Nonflammable
Yes
Flash Point
212 Degrees F
Features
clean rinsing formula, Cost-effective
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Biodegradable
Yes
Properties
Biodegradable, Butyl Free, Nonflammable, Plastic Safe
NSF Rating
A1, A2, A4, A8, B1, C1
Base Formula
Water Based
Butyl Free
Yes
Product Series
Crystal Simple Green
pH Value
Alkaline
Plastic Safe
Yes

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:15 to 1:60, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, pH Value Alkaline, NSF Rated, Primary Chemical Alcohol, Base Formula Water-Based, Cleaner VOC Range No VOC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.