Precision Hex Screwdriver 1.5 mm Round

  • Mfr # 26315

  • Zoro # G4620077


product price:  $5.19
/ea

Key Features

Tip Size
1.5 mm
Shank Length
2 in
Finish
Chrome
Handle Material
Plastic
Handle Design
Ergonomic with Rotating Cap
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26315
Zoro #
G4620077
UPC #
084705263151
Country of Origin
Poland

Dimensions

Tip Size
1.5 mm
Shank Length
2 in
Overall Length
5 1/2 in
Handle Length
3 11/16 in
Shank Diameter
1/10 in
For Fastener Size
1.5 mm

Details

Item
Precision Hex Screwdriver
Tip Style
Hex
Finish
Chrome
Handle Material
Plastic
Handle Design
Ergonomic with Rotating Cap
Insulated
No
Nonsparking
No
Tip Style Group
Hex
ESD Safe
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Screwdriver Tip Style
Hex
Tether Capable
Tether Capable
Shank Material
Chrome Vanadium Steel
Shank Shape
Round
Standards
HRC 59-92
Includes
Rotating Cap
Material
CVM Steel
Handle Color
Black
Tether Style
Tether Capable
Tip Finish
Chrome
Tether Ready
No
Corrosion Resistant
Yes
Shank Coating
None
Non-Magnetic
Yes
Magnetized Tip
No
Non-Sparking
No
Replaceable Shank
No
Shank Finish
Chrome
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Replaceable Shank
Series
Precision
Includes Insulation
Not Insulated
Measurement Type
Metric
Corrosion-Resistance
Corrosion-Resistant
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable

Description

If you work with small fasteners, the WIHA TOOLS 26315 Precision Screwdriver Hex 1.5mm 2 in Round is the tool for you. This precision screwdriver has a hex tip size of 1.5 mm and a 2 in shank length. The alloy steel material of the screwdriver's shank makes it sturdy and durable, while its plastic handle is ergonomically designed to fit comfortably in your hand. Its rotating cap allows you to adjust positions without having to reposition the screwdriver itself. If you are looking for a high quality screwdriver that will last, then this WIHA TOOLS 26315 Precision Screwdriver Hex 1.5mm 2 in Round is what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.