Carbide Bur, End Cut, 1/4

  • Mfr # 19D809

  • Zoro # G4620725


product price:  $17.65
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Cylindrical Flat End, End Cut
Cutter Dia.
1/4"
Length of Cut
5/8 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19D809
Zoro #
G4620725
UPC #
190735395844
Country of Origin
China

Dimensions

Cutter Dia.
1/4"
Length of Cut
5/8 in
Overall Length
2 in
Shank Size
1/4"
Shank Length
1 3/8 in
Shank Dia.
1/4 in
Head Dia.
1/4 in
Head Length
5/8 in

Details

Cutting Edge Type
Double Cut
Shape
Cylindrical Flat End, End Cut
Trade Number
SB-1
Shank Material
Carbide
Max. RPM
30000-40000
Item
Carbide Bur
Application
For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
Head Shape
Cylinder
Cut Type
Double
Number of Ends
Single End
End Type
Flat
Head Material Grade
YK15
Abrading Application
High-Temperature Alloys and Cast Iron, Stainless Steel, Steel
Head Material
Carbide
Material Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
For Tool Type
Die Grinders, Rotary Power Tools, Straight Grinders
Max. Speed
40,000 RPM
Material Category Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coating
Bright (Uncoated)
Operating Speed - Maximum
40,000 RPM
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder
System of Measurement
Inch

Description

Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SB-1, Primary Material Application Cast Iron, Stainless Steel, Steel, Head Shape Cylinder, Shank Length 1 3/8 in, Operating Speed - Maximum 40,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YK15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.